KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Non-Illuminated Push Button, 30mm, Green

SCHNEIDER ELECTRIC| Zoro #: G0792967| Mfr #: 9001KR9GH13

$158.09 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type of Operator: 40mm Mushroom Head
IP Rating: 66
Action: Maintained Push / Maintained Pull
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0792967 Mfr #: 9001KR9GH13
Type of Operator: 40mm Mushroom HeadIP Rating: 66
Action: Maintained Push / Maintained PullNEMA Rating: 1, 2, 3, 3R, 4, 6, 12, 13
Terminal Connection: Pressure PlateNEMA Contact Rating Designation: A600/Q600
Bezel: Chrome Plated Zinc Die CastItem: Non-Illuminated Push Button
Size: 30mmHead Material: Plastic
Legend: No legendFeatures: Finger-Safe Terminals
Contact Form: 1NO/1NCContact Rating: 10A @ 600VAC
Color: GreenMaterial: metal
Number of Operators: 1Standards: UL, CSA, CE
Country of Origin (subject to change): Mexico

Description

Non-Illuminated Push Button, 30mm, Maintained Push / Maintained Pull Action, 40mm Mushroom Head Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Chrome Plated Zinc Die Cast, Color Green, Contact Rating 10A @ 600VAC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 2, 3, 3R, 4, 6, 12, 13, IP Rating 66, Legend No Legend, Standards UL, CSA, CE, Terminal Connection Pressure Plate, Features Finger-Safe Terminals, Material Metal

Reviews