THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Non-Illuminated Push Button, 30mm, Plastic

SCHNEIDER ELECTRIC| Zoro #: G1546921| Mfr #: 9001SKR9BH13

$160.28 /ea

This item ships free. Details.Standard ground shipping.
Details:
Color: Black
Terminal Connection: Pressure Plate
Contact Rating: 10A @ 600VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1546921 Mfr #: 9001SKR9BH13
Color: BlackTerminal Connection: Pressure Plate
Contact Rating: 10A @ 600VACType of Operator: 40mm Mushroom Head
NEMA Rating: 1, 2, 3, 3R, 4, 4X, 6, 12, 13Contact Form: 1NO/1NC
Size: 30mmNEMA Contact Rating Designation: A600/Q600
Bezel: Corrosion Resistant ThermoplasticMaterial: Plastic
Legend: No legendIP Rating: 66
Head Material: PlasticNumber of Operators: 1
Item: Non-Illuminated Push ButtonAction: Maintained Push / Maintained Pull
Standards: UL, CSA, CECountry of Origin (subject to change): Mexico

Description

Non-Illuminated Push Button, 30mm, Maintained Push / Maintained Pull Action, 40mm Mushroom Head Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Corrosion Resistant Thermoplastic, Color Black, Contact Rating 10A @ 600VAC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 2, 3, 3R, 4, 4X, 6, 12, 13, IP Rating 66, Legend No Legend, Standards UL, CSA, CE, Terminal Connection Pressure Plate, Material Plastic

Reviews