Non-Illuminated Push Button, 30mm, Plastic

SCHNEIDER ELECTRIC| Zoro #: G0472927| Mfr #: 9001SKR1GH6

$58.59 /ea

This item ships free. Details.Standard ground shipping.
Legend: No legendStandards: UL, CSA, CEType of Operator: Flush Button
Save 15%. Sign up for Z-mail.


Zoro #: G0472927 Mfr #: 9001SKR1GH6
Legend: No legendStandards: UL, CSA, CE
Type of Operator: Flush ButtonTerminal Connection: Pressure Plate
Bezel: Corrosion Resistant ThermoplasticIP Rating: 66
Size: 30mmNEMA Contact Rating Designation: A600/Q600
Number of Operators: 1Action: Momentary Push
Material: PlasticItem: Non-Illuminated Push Button
Contact Rating: 10A @ 600VACNEMA Rating: 1, 2, 3, 3R, 4, 4X, 6, 12, 13
Contact Form: 1NCHead Material: Plastic
Color: GreenCountry of Origin (subject to change): Mexico


Non-Illuminated Push Button, 30mm, Momentary Push Action, Flush Button Type of Operator, Head Material Plastic, Contact Form 1NC, Bezel Corrosion Resistant Thermoplastic, Color Green, Contact Rating 10A @ 600VAC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 2, 3, 3R, 4, 4X, 6, 12, 13, IP Rating 66, Legend No Legend, Standards UL, CSA, CE, Terminal Connection Pressure Plate, Material Plastic