HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Non-Illuminated Push Button, 30mm, Plastic

SCHNEIDER ELECTRIC| Zoro #: G0368277| Mfr #: 9001SKR25GH6

$114.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Standards: UL, CSA, CE
Contact Form: 1NC
Bezel: Corrosion Resistant Thermoplastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0368277 Mfr #: 9001SKR25GH6
Standards: UL, CSA, CEContact Form: 1NC
Bezel: Corrosion Resistant ThermoplasticNumber of Operators: 1
Terminal Connection: Pressure PlateHead Material: Plastic
Color: GreenSize: 30mm
IP Rating: 66NEMA Rating: 1, 2, 3, 3R, 4, 4X, 6, 12, 13
Legend: No legendAction: Momentary Push
NEMA Contact Rating Designation: A600/Q600Item: Non-Illuminated Push Button
Material: PlasticType of Operator: 57mm Mushroom Head
Contact Rating: 10A @ 600VACCountry of Origin (subject to change): Mexico

Description

Pushbutton, Non-Illuminated, Heavy Duty, Color Green, Action Momentary, Size 30mm, Material of Construction Corrosion Resistant Thermoplastic, NEMA Rating 4X and 13, Contact Type 1NC, Voltage 600, Amps 10, AC Rated A600, DC Rated Q600, Operation Direct Acting, Shape Round, Head 2 1/4 In Plastic Mushroom Head, Use with Contact Block G2671277 (Included), Standards UL,CSA, CE

Reviews