Non-Illuminated Push Button, 30mm, Plastic

SCHNEIDER ELECTRIC| Zoro #: G1534547| Mfr #: 9001SKR2BH5

$58.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Type of Operator: Extended Button
IP Rating: 66
Action: Momentary Push
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1534547 Mfr #: 9001SKR2BH5
Type of Operator: Extended ButtonIP Rating: 66
Action: Momentary PushNEMA Rating: 1, 2, 3, 3R, 4, 4X, 6, 12, 13
Terminal Connection: Pressure PlateNEMA Contact Rating Designation: A600/Q600
Bezel: Corrosion Resistant ThermoplasticItem: Non-Illuminated Push Button
Size: 30mmHead Material: Plastic
Legend: No legendFeatures: Finger-Safe Terminals
Contact Form: 1NOContact Rating: 10A @ 600VAC
Color: BlackMaterial: Plastic
Number of Operators: 1Standards: UL, CSA, CE
Country of Origin (subject to change): Mexico

Description

Pushbutton, Non-Illuminated, Heavy Duty, Color Black, Action Momentary, Size 30mm, Material of Construction Corrosion Resistant Thermoplastic, NEMA Rating 4X and 13, Contact Type 1NO, Voltage 600, Amps 10, AC Rated A600, DC Rated Q600, Operation Direct Acting, Shape Round, Head Extended Guard, Use with Contact Block G2867234 (Included), Standards UL,CSA, CE

Reviews