HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Non-Illuminated Push Button, 30mm, Plastic

SCHNEIDER ELECTRIC| Zoro #: G1369453| Mfr #: 9001SKR2GH13

$79.09 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: Green
Type of Operator: Extended Button
Legend: No legend
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1369453 Mfr #: 9001SKR2GH13
Color: GreenType of Operator: Extended Button
Legend: No legendContact Form: 1NO/1NC
Action: Momentary PushTerminal Connection: Pressure Plate
Material: PlasticStandards: UL, CSA, CE
Number of Operators: 1NEMA Contact Rating Designation: A600/Q600
Bezel: Corrosion Resistant ThermoplasticContact Rating: 10A @ 600VAC
Item: Non-Illuminated Push ButtonIP Rating: 66
Head Material: PlasticSize: 30mm
NEMA Rating: 1, 2, 3, 3R, 4, 4X, 6, 12, 13Country of Origin (subject to change): Mexico

Description

Non-Illuminated Push Button, 30mm, Momentary Push Action, Extended Button Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Corrosion Resistant Thermoplastic, Color Green, Contact Rating 10A @ 600VAC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 2, 3, 3R, 4, 4X, 6, 12, 13, IP Rating 66, Legend No Legend, Standards UL, CSA, CE, Terminal Connection Pressure Plate, Material Plastic

Reviews