KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Non-Illuminated Push Button, 30mm, Plastic

SCHNEIDER ELECTRIC| Zoro #: G1340491| Mfr #: 9001SKR3GH6

$58.59 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type of Operator: Extended Button
IP Rating: 66
Action: Momentary Push
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1340491 Mfr #: 9001SKR3GH6
Type of Operator: Extended ButtonIP Rating: 66
Action: Momentary PushNEMA Rating: 1, 2, 3, 3R, 4, 4X, 6, 12, 13
Terminal Connection: Pressure PlateNEMA Contact Rating Designation: A600/Q600
Bezel: Corrosion Resistant ThermoplasticItem: Non-Illuminated Push Button
Size: 30mmHead Material: Plastic
Legend: No legendContact Form: 1NC
Contact Rating: 10A @ 600VACColor: Green
Material: PlasticNumber of Operators: 1
Standards: UL, CSA, CECountry of Origin (subject to change): Mexico

Description

Pushbutton, Non-Illuminated, Heavy Duty, Color Green, Action Momentary, Size 30mm, Material of Construction Corrosion Resistant Thermoplastic, NEMA Rating 4X and 13, Contact Type 1NC, Voltage 600, Amps 10, AC Rated A600, DC Rated Q600, Operation Direct Acting, Shape Round, Head No Guard, Use with Contact Block G2671277 (Included), Standards UL,CSA, CE

Reviews