KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Non-Illuminated Push Button, 30mm, Plastic

SCHNEIDER ELECTRIC| Zoro #: G1737172| Mfr #: 9001SKR9GH13

$160.28 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type of Operator: 40mm Mushroom Head
IP Rating: 66
Action: Maintained Push / Maintained Pull
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1737172 Mfr #: 9001SKR9GH13
Type of Operator: 40mm Mushroom HeadIP Rating: 66
Action: Maintained Push / Maintained PullNEMA Rating: 1, 2, 3, 3R, 4, 4X, 6, 12, 13
Terminal Connection: Pressure PlateNEMA Contact Rating Designation: A600/Q600
Bezel: Corrosion Resistant ThermoplasticItem: Non-Illuminated Push Button
Size: 30mmHead Material: Plastic
Legend: No legendFeatures: Finger-Safe Terminals
Contact Form: 1NO/1NCContact Rating: 10A @ 600VAC
Color: GreenMaterial: Plastic
Number of Operators: 1Standards: UL, CSA, CE
Country of Origin (subject to change): Mexico

Description

Non-Illuminated Push Button, 30mm, Maintained Push / Maintained Pull Action, 40mm Mushroom Head Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Corrosion Resistant Thermoplastic, Color Green, Contact Rating 10A @ 600VAC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 2, 3, 3R, 4, 4X, 6, 12, 13, IP Rating 66, Legend No Legend, Standards UL, CSA, CE, Terminal Connection Pressure Plate, Features Finger-Safe Terminals, Material Plastic

Reviews