Non-Illuminated Push Button, Plastic, Red

SCHNEIDER ELECTRIC| Zoro #: G0478274| Mfr #: 9001SKR2RH5

$55.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Legend: No legend
Head Material: Plastic
NEMA Contact Rating Designation: A600/Q600
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0478274 Mfr #: 9001SKR2RH5
Legend: No legendHead Material: Plastic
NEMA Contact Rating Designation: A600/Q600Type of Operator: Extended Button
Material: PlasticNumber of Operators: 1
Terminal Connection: Pressure PlateNEMA Rating: 1, 2, 3, 3R, 4, 4X, 6, 12, 13
Standards: UL, CSA, CEColor: Red
IP Rating: 66Bezel: Corrosion Resistant Thermoplastic
Action: Momentary PushContact Rating: 10A @ 600VAC
Item: Non-Illuminated Push ButtonSize: 30mm
Contact Form: 1NOCountry of Origin (subject to change): Mexico

Description

Non-Illuminated Push Button, 30mm, Momentary Push Action, Extended Button Type of Operator, Head Material Plastic, Contact Form 1NO, Bezel Corrosion Resistant Thermoplastic, Color Red, Contact Rating 10A @ 600VAC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 2, 3, 3R, 4, 4X, 6, 12, 13, IP Rating 66, Legend No Legend, Standards UL, CSA, CE, Terminal Connection Pressure Plate, Material Plastic

Reviews