KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Non-Illuminated Push Button, Plastic, Red

SCHNEIDER ELECTRIC| Zoro #: G1970911| Mfr #: 9001SKR3RH13

$77.59 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type of Operator: Extended Button
IP Rating: 66
Action: Momentary Push
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1970911 Mfr #: 9001SKR3RH13
Type of Operator: Extended ButtonIP Rating: 66
Action: Momentary PushNEMA Rating: 1, 2, 3, 3R, 4, 4X, 6, 12, 13
Terminal Connection: Pressure PlateNEMA Contact Rating Designation: A600/Q600
Bezel: Corrosion Resistant ThermoplasticItem: Non-Illuminated Push Button
Size: 30mmHead Material: Plastic
Legend: No legendFeatures: Finger-Safe Terminals
Contact Form: 1NO/1NCContact Rating: 10A @ 600VAC
Color: RedMaterial: Plastic
Number of Operators: 1Standards: UL, CSA, CE
Country of Origin (subject to change): Mexico

Description

Pushbutton, Non-Illuminated, Heavy Duty, Color Red, Action Momentary, Size 30mm, Material of Construction Corrosion Resistant Thermoplastic, NEMA Rating 4X and 13, Contact Type 1NO/1NC, Voltage 600, Amps 10, AC Rated A600, DC Rated Q600, Operation Direct Acting, Shape Round, Head No Guard, Use with Contact Block G3438023 (Included), Standards UL,CSA, CE

Reviews