KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Non-Illuminated Push Button, Universal

SCHNEIDER ELECTRIC| Zoro #: G2172387| Mfr #: 9001KR2UH5

$34.79 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Black, Red, Green, Yellow, Blue, Orange and White Push Button Insert
Color: Universal
IP Rating: 66
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2172387 Mfr #: 9001KR2UH5
Includes: Black, Red, Green, Yellow, Blue, Orange and White Push Button InsertColor: Universal
IP Rating: 66Action: Momentary Push
NEMA Rating: 1, 2, 3, 3R, 4, 6, 12, 13Terminal Connection: Pressure Plate
NEMA Contact Rating Designation: A600/Q600Bezel: Chrome Plated Zinc Die Cast
Item: Non-Illuminated Push ButtonSize: 30mm
Head Material: MetalLegend: No legend
Features: Finger-Safe TerminalsContact Form: 1NO
Contact Rating: 10A @ 600VACType of Operator: Extended Button
Material: metalNumber of Operators: 1
Standards: UL, CSA, CECountry of Origin (subject to change): Mexico

Description

Pushbutton, Non-Illuminated, Heavy Duty, Color 7-colors, Action Momentary, Size 30mm, Material of Construction Chrome Plated, Zinc Die-Cast, NEMA Rating 4 and 13, Contact Type 1NO, Voltage 600, Amps 10, AC Rated A600, DC Rated Q600, Operation Direct Acting, Shape Round, Head Extended Guard, Use with Contact Block G2867234 (Included), Standards UL,CSA, CE

Reviews