HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Non-Illuminated Push Button, Universal

SCHNEIDER ELECTRIC| Zoro #: G0809182| Mfr #: 9001KR2UH6

$55.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: Universal
Type of Operator: Extended Button
Legend: No legend
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0809182 Mfr #: 9001KR2UH6
Color: UniversalType of Operator: Extended Button
Legend: No legendContact Form: 1NC
Action: Momentary PushTerminal Connection: Pressure Plate
Includes: Black, Red, Green, Yellow, Blue, Orange and White Push Button InsertFeatures: Finger-Safe Terminals
Material: metalStandards: UL, CSA, CE
Number of Operators: 1NEMA Contact Rating Designation: A600/Q600
Bezel: Chrome Plated Zinc Die CastContact Rating: 10A @ 600VAC
Item: Non-Illuminated Push ButtonIP Rating: 66
Head Material: MetalSize: 30mm
NEMA Rating: 1, 2, 3, 3R, 4, 6, 12, 13Country of Origin (subject to change): Mexico

Description

Non-Illuminated Push Button, 30mm, Momentary Push Action, Extended Button Type of Operator, Head Material Metal, Contact Form 1NC, Bezel Chrome Plated Zinc Die Cast, Color Universal, Contact Rating 10A @ 600VAC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 2, 3, 3R, 4, 6, 12, 13, IP Rating 66, Legend No Legend, Standards UL, CSA, CE, Terminal Connection Pressure Plate, Features Finger-Safe Terminals

Reviews