SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Non-Illuminated Push Button, Universal

SCHNEIDER ELECTRIC| Zoro #: G0720501| Mfr #: 9001KR3UH13

$54.20 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: UniversalContact Rating: 10A @ 600VACAction: Momentary Push
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0720501 Mfr #: 9001KR3UH13
Color: UniversalContact Rating: 10A @ 600VAC
Action: Momentary PushMaterial: metal
Bezel: Chrome Plated Zinc Die CastNumber of Operators: 1
Size: 30mmIncludes: Black, Red, Green, Yellow, Blue, Orange and White Push Button Insert
Head Material: MetalTerminal Connection: Pressure Plate
Legend: No legendItem: Non-Illuminated Push Button
NEMA Rating: 1, 2, 3, 3R, 4, 6, 12, 13Type of Operator: Extended Button
Features: Finger-Safe TerminalsNEMA Contact Rating Designation: A600/Q600
Contact Form: 1NO/1NCStandards: UL, CSA, CE
IP Rating: 66Country of Origin (subject to change): Mexico

Description

Non-Illuminated Push Button, 30mm, Momentary Push Action, Extended Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Chrome Plated Zinc Die Cast, Color Universal, Contact Rating 10A @ 600VAC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 2, 3, 3R, 4, 6, 12, 13, IP Rating 66, Legend No Legend, Standards UL, CSA, CE, Terminal Connection Pressure Plate, Features Finger-Safe Terminals

Reviews