Schneider Electric
Non-Illuminated Push Button, 30 mm, 1NO, Universal
Mfr # 9001SKR1UH5
Zoro # G2300243
$58.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary Push
- Size 30 mm
- Head Material Plastic
- NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6
- Type of Operator Flush Button
Explore More Products
- SCHNEIDER ELECTRIC Push Button, 22 mm, 1NO, White XB4BP183BM5GEX
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, White XACA9411
- SCHNEIDER ELECTRIC Mushroom Head, 30 mm, Amber 9001A20
- SCHNEIDER ELECTRIC Red illuminated pushbutton 0 30-flush 9001K3L38RH13
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular ZB4BW7A1720
- SCHNEIDER ELECTRIC Push Button with Transmitter, 22 mm, Black ZB5RTA2
- SCHNEIDER ELECTRIC Red 040 Emergency stop, switching off he ZB5AS944D
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red ZB5AS864
- SCHNEIDER ELECTRIC PB-Spring Rtn, green-2NO-WHITE "I XB7NA3331
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, White ZB4BH13
- SCHNEIDER ELECTRIC PUSHBUTTON OPERATOR 30MM TYPE K OPTIONS 9001KR9P35R
- Schneider Electric Push Button Switches