BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Non-Illuminated Push Button, Universal

SCHNEIDER ELECTRIC| Zoro #: G1784097| Mfr #: 9001SKR1UH6

$58.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: UniversalContact Rating: 10A @ 600VACAction: Momentary Push
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1784097 Mfr #: 9001SKR1UH6
Color: UniversalContact Rating: 10A @ 600VAC
Action: Momentary PushMaterial: Plastic
Bezel: Corrosion Resistant ThermoplasticNumber of Operators: 1
Size: 30mmIncludes: Black, Red, Green, Yellow, Blue, Orange and White Push Button Insert
Head Material: PlasticTerminal Connection: Pressure Plate
Legend: No legendItem: Non-Illuminated Push Button
NEMA Rating: 1, 2, 3, 3R, 4, 4X, 6, 12, 13Type of Operator: Flush Button
Features: Finger-Safe TerminalsNEMA Contact Rating Designation: A600/Q600
Contact Form: 1NCStandards: UL, CSA, CE
IP Rating: 66Country of Origin (subject to change): Mexico

Description

Non-Illuminated Push Button, 30mm, Momentary Push Action, Flush Button Type of Operator, Head Material Plastic, Contact Form 1NC, Bezel Corrosion Resistant Thermoplastic, Color Universal, Contact Rating 10A @ 600VAC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 2, 3, 3R, 4, 4X, 6, 12, 13, IP Rating 66, Legend No Legend, Standards UL, CSA, CE, Terminal Connection Pressure Plate, Features Finger-Safe Terminals

Reviews