SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Non-Illuminated Push Button, Universal

SCHNEIDER ELECTRIC| Zoro #: G1154684| Mfr #: 9001SKR2UH13

$79.09 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: Finger-Safe TerminalsLegend: No legendStandards: UL, CSA, CE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1154684 Mfr #: 9001SKR2UH13
Features: Finger-Safe TerminalsLegend: No legend
Standards: UL, CSA, CEType of Operator: Extended Button
Terminal Connection: Pressure PlateBezel: Corrosion Resistant Thermoplastic
IP Rating: 66Size: 30mm
NEMA Contact Rating Designation: A600/Q600Number of Operators: 1
Action: Momentary PushMaterial: Plastic
Item: Non-Illuminated Push ButtonContact Rating: 10A @ 600VAC
NEMA Rating: 1, 2, 3, 3R, 4, 4X, 6, 12, 13Contact Form: 1NO/1NC
Includes: Black, Red, Green, Yellow, Blue, Orange and White Push Button InsertHead Material: Plastic
Color: UniversalCountry of Origin (subject to change): Mexico

Description

Non-Illuminated Push Button, 30mm, Momentary Push Action, Extended Button Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Corrosion Resistant Thermoplastic, Color Universal, Contact Rating 10A @ 600VAC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 2, 3, 3R, 4, 4X, 6, 12, 13, IP Rating 66, Legend No Legend, Standards UL, CSA, CE, Terminal Connection Pressure Plate, Features Finger-Safe Terminals

Reviews