BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Non-Illuminated Push Button, Universal

SCHNEIDER ELECTRIC| Zoro #: G2048514| Mfr #: 9001SKR2UH6

$58.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Legend: No legendSize: 30mmBezel: Corrosion Resistant Thermoplastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2048514 Mfr #: 9001SKR2UH6
Legend: No legendSize: 30mm
Bezel: Corrosion Resistant ThermoplasticItem: Non-Illuminated Push Button
Includes: Black, Red, Green, Yellow, Blue, Orange and White Push Button InsertStandards: UL, CSA, CE
Type of Operator: Extended ButtonContact Rating: 10A @ 600VAC
IP Rating: 66NEMA Rating: 1, 2, 3, 3R, 4, 4X, 6, 12, 13
Color: UniversalContact Form: 1NC
Number of Operators: 1Head Material: Plastic
NEMA Contact Rating Designation: A600/Q600Terminal Connection: Pressure Plate
Material: PlasticAction: Momentary Push
Features: Finger-Safe TerminalsCountry of Origin (subject to change): Mexico

Description

Non-Illuminated Push Button, 30mm, Momentary Push Action, Extended Button Type of Operator, Head Material Plastic, Contact Form 1NC, Bezel Corrosion Resistant Thermoplastic, Color Universal, Contact Rating 10A @ 600VAC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 2, 3, 3R, 4, 4X, 6, 12, 13, IP Rating 66, Legend No Legend, Standards UL, CSA, CE, Terminal Connection Pressure Plate, Features Finger-Safe Terminals

Reviews