DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Non-Illuminated Push Button, Universal

SCHNEIDER ELECTRIC| Zoro #: G1636022| Mfr #: 9001SKR3UH5

$58.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: Universal
Type of Operator: Extended Button
Legend: No legend
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1636022 Mfr #: 9001SKR3UH5
Color: UniversalType of Operator: Extended Button
Legend: No legendContact Form: 1NO
Action: Momentary PushTerminal Connection: Pressure Plate
Includes: Black, Red, Green, Yellow, Blue, Orange and White Push Button InsertFeatures: Finger-Safe Terminals
Material: PlasticStandards: UL, CSA, CE
Number of Operators: 1NEMA Contact Rating Designation: A600/Q600
Bezel: Corrosion Resistant ThermoplasticContact Rating: 10A @ 600VAC
Item: Non-Illuminated Push ButtonIP Rating: 66
Head Material: PlasticSize: 30mm
NEMA Rating: 1, 2, 3, 3R, 4, 4X, 6, 12, 13Country of Origin (subject to change): Mexico

Description

Non-Illuminated Push Button, 30mm, Momentary Push Action, Extended Button Type of Operator, Head Material Plastic, Contact Form 1NO, Bezel Corrosion Resistant Thermoplastic, Color Universal, Contact Rating 10A @ 600VAC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 2, 3, 3R, 4, 4X, 6, 12, 13, IP Rating 66, Legend No Legend, Standards UL, CSA, CE, Terminal Connection Pressure Plate, Features Finger-Safe Terminals

Reviews