Non-Illuminated Push Button, Universal

SCHNEIDER ELECTRIC| Zoro #: G0880756| Mfr #: 9001SKR3UH6

$58.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Standards: UL, CSA, CE
Contact Form: 1NC
Bezel: Corrosion Resistant Thermoplastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0880756 Mfr #: 9001SKR3UH6
Standards: UL, CSA, CEContact Form: 1NC
Bezel: Corrosion Resistant ThermoplasticNumber of Operators: 1
Terminal Connection: Pressure PlateIncludes: Black, Red, Green, Yellow, Blue, Orange and White Push Button Insert
Head Material: PlasticColor: Universal
Size: 30mmIP Rating: 66
NEMA Rating: 1, 2, 3, 3R, 4, 4X, 6, 12, 13Legend: No legend
Action: Momentary PushNEMA Contact Rating Designation: A600/Q600
Item: Non-Illuminated Push ButtonFeatures: Finger-Safe Terminals
Material: PlasticType of Operator: Extended Button
Contact Rating: 10A @ 600VACCountry of Origin (subject to change): Mexico

Description

Non-Illuminated Push Button, 30mm, Momentary Push Action, Extended Button Type of Operator, Head Material Plastic, Contact Form 1NC, Bezel Corrosion Resistant Thermoplastic, Color Universal, Contact Rating 10A @ 600VAC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 2, 3, 3R, 4, 4X, 6, 12, 13, IP Rating 66, Legend No Legend, Standards UL, CSA, CE, Terminal Connection Pressure Plate, Features Finger-Safe Terminals

Reviews