DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Non-Illuminated Push Button, White

SCHNEIDER ELECTRIC| Zoro #: G1692047| Mfr #: XB2BN111

$201.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1692047 Mfr #: XB2BN111
Standards: UL, CSAAction: Maintained Push / Maintained Intermediate / Maintained Pull
NEMA Rating: 1, 2, 3, 4, 4X, 12K, 13Legend: No Legend
Contact Form: 1NO/1NCSize: 22mm
IP Rating: 66Number of Operators: 1
Contact Rating: 10A @ 600VACMaterial: Metal
Head Material: Aluminum-Zinc AlloyItem: Non-Illuminated Push Button
Color: WhiteBezel: Chrome Die Cast Aluminum
Type of Operator: 40mm Mushroom HeadTerminal Connection: Pressure Plate
Country of Origin (subject to change): France

Product Description

Non-Illuminated Push Button, 22mm, Maintained Push / Maintained Intermediate / Maintained Pull Action, 40mm Mushroom Head Type of Operator, Head Material Aluminum-Zinc Alloy, Contact Form 1NO/1NC, Bezel Chrome Die Cast Aluminum, Color White, Contact Rating 10A @ 600VAC, Number of Operators 1, NEMA Rating 1, 2, 3, 4, 4X, 12K, 13, IP Rating 66, Legend No Legend, Standards UL, CSA, Terminal Connection Pressure Plate, Material Metal

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.