KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Open Power Relay, 4 Pin, 24VAC, SPST-NO

SCHNEIDER ELECTRIC| Zoro #: G1021352| Mfr #: 199ADX-3

$25.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Coil Rating: 10.0VA, 4.0W
Contact Amp Rating (Resistive): 50A @ 300VAC/28VDC
Contact Material: Silver Alloy
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1021352 Mfr #: 199ADX-3
Coil Rating: 10.0VA, 4.0WContact Amp Rating (Resistive): 50A @ 300VAC/28VDC
Contact Material: Silver AlloyPins: 4
Mounting: PanelDimensions: 2.18"H, 2.50"W, 2.43"D
HP @ 120V: 2Hz: 50/60
Electrical Connection: ScrewNumber of Poles: 1
Item: Open Power RelayFeatures: High-Power Contacts, Riveted Construction
HP @ 240V: 2Contact Form: SPST-NO
Coil Volts: 24VACStandards: cULus Listed File No. E43641/cURus File No. E4364/CSA 168986/CE IEC 60947-1
Country of Origin (subject to change): China

Description

Open Power Relay, 4 Pins, 24VAC Coil Volts, 50A @ 300VAC/28VDC Contact Amp Rating (Resistive), SPST-NO Contact Form, Panel Mounting, Electrical Connection Screw, 2 HP @ 120V, 2 HP @ 240V, Number of Poles 1, Contact Material Silver Alloy, Coil Rating 10.0VA, 4.0W, Hz 50/60, Features High-Power Contacts, Riveted Construction, Standards cULus Listed File No. E43641/cURus File No. E4364/CSA 168986/CE IEC 60947-1, Dimensions 2.18 In.H, 2.50 In.W, 2.43 In.D

Reviews