Open Power Relay, 4 Pin, 24VDC, SPST-NO

SCHNEIDER ELECTRIC| Zoro #: G1473674| Mfr #: 199DX-3

$19.32 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Contact Amp Rating (Resistive): 40A @ 300VAC/28VDC
Features: High-Power Contacts, Riveted Construction
HP @ 120V: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1473674 Mfr #: 199DX-3
Contact Amp Rating (Resistive): 40A @ 300VAC/28VDCFeatures: High-Power Contacts, Riveted Construction
HP @ 120V: 2Number of Poles: 1
Dimensions: 2.18"H, 2.50"W, 2.43"DStandards: cULus/cURus/CSA/CE
Contact Form: SPST-NOCoil Rating: 10.0VA, 4.0W
Coil Volts: 24VDCHP @ 240V: 2
Pins: 4Electrical Connection: Screw
Hz: 50/60Item: Open Power Relay
Mounting: PanelContact Material: Silver Alloy
Country of Origin (subject to change): China

Description

Open Power Relay, 4 Pins, 24VDC Coil Volts, 40A @ 300VAC/28VDC Contact Amp Rating (Resistive), SPST-NO Contact Form, Panel Mounting, Electrical Connection Screw, 2 HP @ 120V, 2 HP @ 240V, Number of Poles 1, Contact Material Silver Alloy, Coil Rating 10.0VA, 4.0W, Hz 50/60, Features High-Power Contacts, Riveted Construction, Standards cULus/cURus/CSA/CE, Dimensions 2.18 In.H, 2.50 In.W, 2.43 In.D

Reviews