HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Open Power Relay, 5 Pin, 12VDC, SPDT

SCHNEIDER ELECTRIC| Zoro #: G1568944| Mfr #: 199X-2

$28.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Coil Rating: 10.0VA, 4.0W
Contact Amp Rating (Resistive): 40A @ 300VAC/28VDC
Contact Material: Silver Alloy
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1568944 Mfr #: 199X-2
Coil Rating: 10.0VA, 4.0WContact Amp Rating (Resistive): 40A @ 300VAC/28VDC
Contact Material: Silver AlloyPins: 5
Mounting: PanelDimensions: 2.18"H, 2.50"W, 2.43"D
HP @ 120V: 1-1/2Hz: 50/60
Electrical Connection: ScrewNumber of Poles: 1
Item: Open Power RelayFeatures: High-Power Contacts, Riveted Construction
HP @ 240V: 1-1/2Contact Form: SPDT
Coil Volts: 12VDCStandards: cULus/cURus/CSA/CE
Country of Origin (subject to change): China

Description

Open Power Relay, Open Power Relay, Coil Volts 12VDC, Contact Form - Relay SPDT, AC Contact Rating - Relay 40A @ 300V, DC Contact Rating - Relay 40A @ 28V, Electrical Connection - Power Relay Screw, Number of Poles 1, Mounting - Power Relay Surface, Number of Pins - Relay 5, HP @ 120V 1-1/2, HP @ 240V 1-1/2, Contact Material Silver Alloy, Coil Rating 10.0VA, 4.0W, Hz 50/60, Features High-Power Contacts, Riveted Construction, Standards cULus/cURus/CSA/CE

Reviews