KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Open Power Relay, 5 Pin, 24VDC, SPDT

SCHNEIDER ELECTRIC| Zoro #: G0821387| Mfr #: 199X-3

$23.47 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Coil Rating: 10.0VA, 4.0W
Contact Amp Rating (Resistive): 40A @ 300VAC/28VDC
Contact Material: Silver Alloy
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0821387 Mfr #: 199X-3
Coil Rating: 10.0VA, 4.0WContact Amp Rating (Resistive): 40A @ 300VAC/28VDC
Contact Material: Silver AlloyPins: 5
Mounting: PanelDimensions: 2.18"H, 2.50"W, 2.43"D
HP @ 120V: 1-1/2Hz: 50/60
Electrical Connection: ScrewNumber of Poles: 1
Item: Open Power RelayFeatures: High-Power Contacts, Riveted Construction
HP @ 240V: 1-1/2Contact Form: SPDT
Coil Volts: 24VDCStandards: cULus/cURus/CSA/CE
Country of Origin (subject to change): China

Description

Open Power Relay, 5 Pins, 24VDC Coil Volts, 40A @ 300VAC/28VDC Contact Amp Rating (Resistive), SPDT Contact Form, Panel Mounting, Electrical Connection Screw, 1-1/2 HP @ 120V, 1-1/2 HP @ 240V, Number of Poles 1, Contact Material Silver Alloy, Coil Rating 10.0VA, 4.0W, Hz 50/60, Features High-Power Contacts, Riveted Construction, Standards cULus/cURus/CSA/CE, Dimensions 2.18 In.H, 2.50 In.W, 2.43 In.D

Reviews