KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Open Power Relay, 6 Pin, 120VAC, DPST-NO

SCHNEIDER ELECTRIC| Zoro #: G1383575| Mfr #: 199AX-9

$30.11 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Coil Rating: 10.0VA, 4.0W
Contact Amp Rating (Resistive): 40A @ 300VAC/28VDC
Contact Material: Silver Alloy
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1383575 Mfr #: 199AX-9
Coil Rating: 10.0VA, 4.0WContact Amp Rating (Resistive): 40A @ 300VAC/28VDC
Contact Material: Silver AlloyPins: 6
Mounting: PanelDimensions: 2.25"H, 2.50"W, 2.43"D
HP @ 120V: 2Hz: 50/60
Electrical Connection: ScrewNumber of Poles: 2
Item: Open Power RelayFeatures: High-Power Contacts, Riveted Construction
HP @ 240V: 2Contact Form: DPST-NO
Coil Volts: 120VACStandards: cULus/cURus/CSA/CE
Country of Origin (subject to change): China

Description

Open Power Relay, 6 Pins, 120VAC Coil Volts, 40A @ 300VAC/28VDC Contact Amp Rating (Resistive), DPST-NO Contact Form, Panel Mounting, Electrical Connection Screw, 2 HP @ 120V, 2 HP @ 240V, Number of Poles 2, Contact Material Silver Alloy, Coil Rating 10.0VA, 4.0W, Hz 50/60, Features High-Power Contacts, Riveted Construction, Standards cULus/cURus/CSA/CE, Dimensions 2.25 In.H, 2.50 In.W, 2.43 In.D

Reviews