KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Open Power Relay, 8 Pin, 24VAC, DPDT

SCHNEIDER ELECTRIC| Zoro #: G0848355| Mfr #: 199AX-13

$35.80 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Coil Rating: 10.0VA, 4.0W
Contact Amp Rating (Resistive): 40A @ 300VAC/28VDC
Contact Material: Silver Alloy
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0848355 Mfr #: 199AX-13
Coil Rating: 10.0VA, 4.0WContact Amp Rating (Resistive): 40A @ 300VAC/28VDC
Contact Material: Silver AlloyPins: 8
Mounting: PanelDimensions: 2.31"H, 2.50"W, 3.12"D
HP @ 120V: 1-1/2Hz: 50/60
Electrical Connection: ScrewNumber of Poles: 2
Item: Open Power RelayFeatures: High-Power Contacts, Riveted Construction
HP @ 240V: 1-1/2Contact Form: DPDT
Coil Volts: 24VACStandards: cULus/cURus/CSA/CE
Country of Origin (subject to change): China

Description

Open Power Relay, 8 Pins, 24VAC Coil Volts, 40A @ 300VAC/28VDC Contact Amp Rating (Resistive), DPDT Contact Form, Panel Mounting, Electrical Connection Screw, 1-1/2 HP @ 120V, 1-1/2 HP @ 240V, Number of Poles 2, Contact Material Silver Alloy, Coil Rating 10.0VA, 4.0W, Hz 50/60, Features High-Power Contacts, Riveted Construction, Standards cULus/cURus/CSA/CE, Dimensions 2.31 In.H, 2.50 In.W, 3.12 In.D

Reviews