Skip to Main Content
customer-service Help
Schneider Electric

Open Power Relay, 8 Pin, 24VDC, DPDT

Schneider Electric Open Power Relay, 8 Pin, 24VDC, DPDT 199X-13
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$46.48
  • Item - Relay: Open Power Relay
  • Coil Volts: 24V DC
  • AC Contact Rating - Relay: 40A @ 300V
See full product details
Orders over $75 ship free.
Total: $46.48

Schneider Electric #199X-13 Specifications

  • Item - Relay: Open Power Relay
  • Coil Volts: 24V DC
  • AC Contact Rating - Relay: 40A @ 300V
  • DC Contact Rating - Relay: 40A @ 28V
  • Number of Pins - Relay: 8
  • Contact Form - Relay: DPDT
  • Mounting - Relay: Surface
  • Power Consumption - Relay: 10.0 W
  • Contact Material: Silver Alloy
  • Electrical Connection - Power Relay: Screw
  • Features: Riveted Construction
  • Hz - Electrical: 50/60 Hz
  • Dimensions: 2.31"H, 2.50"W, 3.12"D
  • Pins: 8
  • Standards: cULus/cURus/CSA/CE
  • Hz: 50/60
  • Coil Rating: 10.0VA, 4.0W
  • Body Width - Relay: 2.5 in
  • Overall Height - Relay: 2.31 in
  • Number of Poles: 2
  • Body Depth - Relay: 3.12 in
  • Mounting: Panel
  • Item: Open Power Relay
  • HP @ 240V: 1 1/2
  • HP @ 120V: 1 1/2
  • Contact Form: DPDT
  • Body Height - Relay: 2.31 in
  • Electrical Connection: Screw
  • Contact Amp Rating (Resistive): 40A @ 300VAC/28VDC
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Open Power Relay, Coil Volts 24V DC, AC Contact Rating - Relay 40A @ 300V, DC Contact Rating - Relay 40A @ 28V, Number of Pins - Relay 8, Contact Form - Relay DPDT, Mounting - Relay Surface, Power Consumption - Relay 10.0 W, Contact Material Silver Alloy, Electrical Connection - Power Relay Screw

Reviews of Schneider Electric #199X-13