KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Overload Relay, 0.36 to 0.54A, Class 10, 3P

SCHNEIDER ELECTRIC| Zoro #: G0847375| Mfr #: LR2K0304

$45.97 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1.77"
Sensing Method: Bimetallic
Trip Class: 10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0847375 Mfr #: LR2K0304
Width: 1.77"Sensing Method: Bimetallic
Trip Class: 10Height: 2.56"
Number of Poles: 3Item: Overload Relay
For Use With: TeSys K AC or DC IEC ContactorDepth: 2.28"
Current Range: 0.36 to 0.54AFeatures: Single Phase Sensitivity, Differential
Standards: UL File/CCN E164353 / NKCR, CSA LR43364 3211 03, IEC 60947, CE, RoHSCountry of Origin (subject to change): Czechia

Description

Overload Relay,Starter Type IEC,NEMA Size 10,Current Range 0.36 to 0.54A,For Use With TeSys K AC or DC IEC Contactor,Features Single Phase Sensitivity, Differential,Sensing Method Bimetallic,Trip Class 10,Number of Poles 3,Voltage 690VAC/250VDC,Height 2.56 In.,Depth 2.28 In.,Width 1.77 In.,Standards UL File/CCN E164353 / NKCR, CSA LR43364 3211 03, IEC 60947, CE, RoHS

Reviews