PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Overload Relay, 30 to 40A, Class 10, 3P

SCHNEIDER ELECTRIC| Zoro #: G0343122| Mfr #: LRD340

$79.28 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Separate Mounting: YesFor Use With: TeSys D LC1D40A thru LC1D65A Contactors, Direct Mounting to LC1 with Ever Link Terminations D40A-D65AHeight: 2.76"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0343122 Mfr #: LRD340
Separate Mounting: YesFor Use With: TeSys D LC1D40A thru LC1D65A Contactors, Direct Mounting to LC1 with Ever Link Terminations D40A-D65A
Height: 2.76"Standards: UL, CSA, IEC, ATEX D 94/9/CE
Item: Overload RelaySensing Method: Bimetallic
Trip Class: 10Features: Single Phase Sensitivity, Differential
Width: 2.17"Kit Required for Retrofit Mtg.: No
Number of Poles: 3Depth: 4.84"
Current Range: 30.0 to 40.0ACountry of Origin (subject to change): France

Description

Overload Relay, Current Range 30.0 to 40.0A, For Use With TeSys D LC1D40A thru LC1D65A Contactors, Direct Mounting to LC1 with Ever Link Terminations D40A-D65A, Trip Class 10, Sensing Method Bimetallic, Features Single Phase Sensitivity, Differential, Number of Poles 3, Height 2.76 In., Depth 4.84 In., Width 2.17 In., Separate Mounting Yes, Kit Required for Retrofit Mtg. No, Standards UL, CSA, IEC, ATEX D 94/9/CE

Reviews