KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Overload Relay, 37 to 50A, Class 10, 600VAC

SCHNEIDER ELECTRIC| Zoro #: G1826894| Mfr #: LR3D350

$92.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 2.17"
Sensing Method: Bimetallic
Separate Mounting: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1826894 Mfr #: LR3D350
Width: 2.17"Sensing Method: Bimetallic
Separate Mounting: YesKit Required for Retrofit Mtg.: No
Trip Class: 10Height: 2.76"
Number of Poles: 3Item: Overload Relay
For Use With: TeSys D LC1D40A thru LC1D65A Contactors, Direct Mounting to LC1 with Ever Link Terminations D40A-D65ADepth: 4.84"
Current Range: 37.0 to 50.0AFeatures: Non Differential
Standards: UL, CSA, IEC, ATEX D 94/9/CECountry of Origin (subject to change): France

Description

Overload Relay,Starter Type IEC,Current Range 37.0 to 50.0A,For Use With TeSys D LC1D40A thru LC1D65A Contactors, Direct Mounting to LC1 with Ever Link Terminations D40A-D65A,Features Non Differential,Sensing Method Bimetallic,Trip Class 10,Number of Poles 3,Voltage 600VAC,Height 2.76 In.,Depth 4.84 In.,Width 2.17 In.,Separate Mounting Yes,Kit Required for Retrofit Mtg. No,Standards UL, CSA, IEC, ATEX D 94/9/CE

Reviews