Schneider Electric
Overload Relay, 48 to 65A, Class 10, 3P
Mfr # LRD365
Zoro # G1356546
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Item - Relay IEC Style Overload Relay
- Use With - Contactors and Starters Mfr. Series LC1D40A to LC1D65A Contactors
- Current Range 48.0 to 65.0A
- Overload Relay Current Range 48 to 65A
- Width 2.17"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # LRD365
- Zoro # G1356546
- UPC # 785901952466
- Country of Origin France
- Category Overload Relays
Dimensions
Width | 2.17" |
Height | 2.76" |
Depth | 4.84" |
Body Width - Relay | 2.17 in |
Body Height - Relay | 2.76 in |
Overall Height - Relay | 2.76 in |
Body Depth - Relay | 4.84 in |
Body Width | 2.17 in |
Body Height | 2.76 in |
Overall Height | 2.76 in |
Body Depth | 4.84 in |
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 65 A, Minimum Overload Relay Current Setting 48 A, Trip Class 10A, Maximum Voltage Rating 690V AC, NEMA Size Not Applicable, Number of Poles 3, Reset Type Manual, Mounting Style Direct To Contactor, Terminal Connection Type Screw Clamp Terminals, Compatible with Series TeSys Deca, Relay Style IEC, Overload Protection Type Thermal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 12-10 AWG Non-Insulated Fork Terminal #6 Stud PK50 (C10-6F)
- SQUARE D 600VAC Definite Purpose Contactor 3P 30A (8910DPA33V02U1)
- LEVITON Wallplat Dplx End Sec Wh (0PSE8-00W)
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 18kW, Air Cooled (7228)
- SCHNEIDER ELECTRIC Overload Relay Mounting Kit, D-Line (LA7D3064)
- SCHNEIDER ELECTRIC Ovrload Rely, 5.50 to 8A, 3P, Class 20,690V (LRD12L)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 4A Iec (LR3D08)
- SCHNEIDER ELECTRIC Ovrload Relay, 4 to 6A, 3P, Class 10,690VAC (LRD10)
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options (CA3KN40BD3)
- SCHNEIDER ELECTRIC Thermal overload relay, 500V AC, 140 F (LR9G630)
- DAYTON Ovrload Rely, 23 to 32A, Class 10, Bimetllc (6ECC7)
- Schneider Electric Overload Relays