Schneider Electric
Overload Relay, 48 to 65A, Class 10,600VAC
Mfr # LR3D365
Zoro # G3055141
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Item - Relay IEC Style Overload Relay
- Use With - Contactors and Starters Mfr. Series LC1D40A to LC1D65A Contactors
- Current Range 48.0 to 65.0A
- Overload Relay Current Range 48 to 65A
- Trip Class - Overload 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # LR3D365
- Zoro # G3055141
- UPC # 785901952596
- Country of Origin France
- Category Overload Relays
Dimensions
Width | 2.17" |
Height | 2.76" |
Depth | 4.84" |
Body Depth - Relay | 4.84 in |
Body Width - Relay | 2.17 in |
Overall Height - Relay | 2.76 in |
Body Height - Relay | 2.76 in |
Body Height | 2.76 in |
Body Width | 2.17 in |
Overall Height | 2.76 in |
Body Depth | 4.84 in |
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 65 A, Minimum Overload Relay Current Setting 48 A, Trip Class 10A, Maximum Voltage Rating 690V AC, NEMA Size Not Applicable, Number of Poles 3, Reset Type Auto, Manual, Mounting Style Direct To Contactor, Terminal Connection Type Screw Clamp Terminals, Compatible with Series TeSys Deca, Relay Style IEC, Overload Protection Type Thermal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compression Connector, 4 AWG (29YK82)
- ANDERSON POWER PRODUCTS SB350 HSG RED BULK (913BK)
- BURNDY Copper Cable to Post/Flat, 2 sol (KC26)
- GLOBAL INDUSTRIAL 6 outlet Power Strip, 2.5' Cord, 14/3C, Lighted Switch, 15A, 125V, 1875W, White, UL/CUL (500802)
- SCHNEIDER ELECTRIC 1218A Class 10 Olr W/ Everlink Power Ter (LRD318)
- SCHNEIDER ELECTRIC Overload Relay, Class 10, 0.25 to 0.40A (LRD03)
- SCHNEIDER ELECTRIC Overload Relay, 500V AC, 140 F (LR9G500)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 8A Iec (LR3D12)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 104A Iec (LRD3365)
- SCHNEIDER ELECTRIC Ovrload Rely, 5.50 to 8A, Class 10, NEMA 10 (LR2K0314)
- SCHNEIDER ELECTRIC TeSys Deca thermal overload relays, 23...32A, class 20 (LR3D3553)
- Schneider Electric Motor Controls