- Home
- /
- Electrical Supplies
- /
- Industrial Control & Automation
- /
- Motor Controls
- /
- Overload Relays
- /
- Overload Relay, 7 to 10A, Class 10, 3P, 690V
Schneider Electric
Overload Relay, 7 to 10A, Class 10, 3P, 690V
- Zoro #: G2826013
- Mfr #: LRD14
Tap to zoom
Hover or click to zoom
$88.73
- Item - Relay: IEC Style Overload Relay
- Item: Overload Relay
- Use With - Contactors and Starters: Mfr. Series LC1D09 to LC1D32 Contactors
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $88.73
Schneider Electric #LRD14 Specifications
- Zoro #: G2826013
- Mfr #: LRD14
- Item - Relay: IEC Style Overload Relay
- Item: Overload Relay
- Use With - Contactors and Starters: Mfr. Series LC1D09 to LC1D32 Contactors
- Current Range: 7.00 to 10.0A
- Overload Relay Current Range: 7.0 to 10.0A
- Trip Class - Overload: 10
- Width: 1.77"
- Number of Poles: 3
- Reset Type - Relay: Manual
- Height: 3.62"
- Sensing Method: Bimetallic
- Depth: 2.75"
- Body Width - Relay: 1.77 in
- Trip Class: 10
- For Use With: LC1D09 thru LC1D32 Contactor
- Overall Height - Relay: 3.62 in
- Body Depth - Relay: 2.75 in
- Body Height - Relay: 3.62 in
- Standards: ATEX D 94/9/CE, CSA, GOST, UL
- Features: Single Phase Sensitivity, Differential
- Starter Type: IEC
- Country of Origin (subject to change): France
Description
Overload Relay, Use With - Contactors and Starters Mfr. Series LC1D09 to LC1D32 Contactors, Overload Relay Current Range 7.0 to 10.0A, Trip Class - Overload 10, Number of Poles 3, Reset Type - Relay Manual
Reviews of Schneider Electric #LRD14
Explore more
- SCHNEIDER ELECTRIC Relay, Easy TeSys, 5.5 to 8.0 A DPER12
- SCHNEIDER ELECTRIC Overload Relay, 30 to 40A, Class 10, 3P LRD340
- SCHNEIDER ELECTRIC Overload Relay, 23 to 32A, Class 10,600VAC LR3D332
- SCHNEIDER ELECTRIC Ovrload Rely, 8 to 11.5A, Class 10, NEMA 10 LR2K0316
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options CA2KN22F7
- SCHNEIDER ELECTRIC Overload Relay, 0.23 to 0.36A, Class 10, 3P LR2K0303
- SCHNEIDER ELECTRIC Motor Manager, DeviceNet, 240VAC, 1.35-27A LTMR27DFM
- SCHNEIDER ELECTRIC Bimetalic O/Relay Mounting Plate Iec LA7F901
- SCHNEIDER ELECTRIC 2332A Class 20 Iec Overload Relay LR3D3553
- Schneider Electric Overload Relays