SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Ovrload Modul, 8 to 32A, 3P, Class 10, 24VAC

SCHNEIDER ELECTRIC| Zoro #: G0437647| Mfr #: LUCC32B

$147.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Overload ModuleSensing Method: ElectronicTrip Class: 10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0437647 Mfr #: LUCC32B
Item: Overload ModuleSensing Method: Electronic
Trip Class: 10Features: Manual Reset, Earth Fault Protection
Number of Poles: 3For Use With: 32 IEC Motor Starters
Standards: CSA C22.2 No 14 type E, UL 508 type E with Phase Barrier, IEC 60947-6-2, EN 60947-6-2Current Range: 8.00 to 32.0A
Country of Origin (subject to change): France

Description

Overload Module, Current Range 8.00 to 32.0A, For Use With 32 IEC Motor Starters, Trip Class 10, Sensing Method Electronic, Features Manual Reset, Earth Fault Protection, Number of Poles 3, Standards CSA C22.2 No 14 type E, UL 508 type E with Phase Barrier, IEC 60947-6-2, EN 60947-6-2

Reviews