customer-service Help
Schneider Electric

Ovrload Relay, 23 to 32A, 3P, Class 10,690V

Schneider Electric Ovrload Relay, 23 to 32A, 3P, Class 10,690V LRD32
Hover or click to zoom Tap to zoom
$68.18
  • Item: Overload Relay
  • Item - Relay: IEC Style Overload Relay
  • Current Range: 23.0 to 32.0A
See full product details
Orders over $75 ship free.

Total: $68.18

Schneider Electric #LRD32 Specifications

  • Item: Overload Relay
  • Item - Relay: IEC Style Overload Relay
  • Current Range: 23.0 to 32.0A
  • Use With - Contactors and Starters: Mfr. Series LC1D25 to LC1D32 Contactors
  • Overload Relay Current Range: 23 to 32A
  • Trip Class - Overload: 10
  • Width: 1.77"
  • Number of Poles: 3
  • Sensing Method: Bimetallic
  • Reset Type - Relay: Manual
  • Height: 3.62"
  • Depth: 2.75"
  • Body Width - Relay: 1.77 in
  • Body Height - Relay: 3.62 in
  • Standards: ATEX D 94/9/CE, CSA, GOST, UL
  • Overall Height - Relay: 3.62 in
  • Features: Single Phase Sensitivity, Differential
  • Trip Class: 10
  • Body Depth - Relay: 2.75 in
  • For Use With: LC1D25 thru LC1D32 Contactor
  • Starter Type: IEC
  • Country of Origin (subject to change): France

Description

Overload Relay, Use With - Contactors and Starters Mfr. Series LC1D25 to LC1D32 Contactors, Overload Relay Current Range 23 to 32A, Trip Class - Overload 10, Number of Poles 3, Reset Type - Relay Manual

Reviews of Schneider Electric #LRD32