customer-service Help
Schneider Electric

Ovrload Relay, 63 to 80A, Class 10, 3P, 690V

Schneider Electric Ovrload Relay, 63 to 80A, Class 10, 3P, 690V LRD3363
Tap to zoom
Hover or click to zoom
$139.49
  • Item: Overload Relay
  • Item - Relay: IEC Style Overload Relay
  • Use With - Contactors and Starters: Mfr. Series LC1D65 to LC1D80 Contactors
See full product details
This item ships free.

Total: $139.49

Schneider Electric #LRD3363 Specifications

  • Item: Overload Relay
  • Item - Relay: IEC Style Overload Relay
  • Use With - Contactors and Starters: Mfr. Series LC1D65 to LC1D80 Contactors
  • Current Range: 63.0 to 80.0A
  • Overload Relay Current Range: 63 to 80A
  • Trip Class - Overload: 10
  • Width: 2.95"
  • Number of Poles: 3
  • Sensing Method: Bimetallic
  • Height: 4.84"
  • Reset Type - Relay: Manual
  • Depth: 4.76"
  • Body Width - Relay: 2.95 in
  • Body Height - Relay: 4.84 in
  • For Use With: LC1D65 thru LC1D80 Contactor
  • Body Depth - Relay: 4.76 in
  • Overall Height - Relay: 4.84 in
  • Trip Class: 10
  • Standards: ATEX D 94/9/CE, CSA, GOST, UL
  • Features: Single Phase Sensitivity, Differential
  • Starter Type: IEC
  • Country of Origin (subject to change): France

Description

Overload Relay, Use With - Contactors and Starters Mfr. Series LC1D65 to LC1D80 Contactors, Overload Relay Current Range 63 to 80A, Trip Class - Overload 10, Number of Poles 3, Reset Type - Relay Manual

Reviews of Schneider Electric #LRD3363