- Home
- /
- Electrical Supplies
- /
- Industrial Control & Automation
- /
- Motor Controls
- /
- Overload Relays
- /
- Ovrload Rely, 5.50 to 8A, 3P, Class 10,690V
Schneider Electric
Ovrload Rely, 5.50 to 8A, 3P, Class 10,690V
- Zoro #: G2901753
- Mfr #: LRD12
Tap to zoom
Hover or click to zoom
$57.52
- Item: Overload Relay
- Item - Relay: IEC Style Overload Relay
- Current Range: 5.50 to 8.00A
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $57.52
Schneider Electric #LRD12 Specifications
- Zoro #: G2901753
- Mfr #: LRD12
- Item: Overload Relay
- Item - Relay: IEC Style Overload Relay
- Current Range: 5.50 to 8.00A
- Use With - Contactors and Starters: Mfr. Series LC1D09 to LC1D32 Contactors
- Overload Relay Current Range: 5.5 to 8.0A
- Width: 1.77"
- Trip Class - Overload: 10
- Number of Poles: 3
- Height: 3.62"
- Reset Type - Relay: Manual
- Sensing Method: Bimetallic
- Depth: 2.75"
- Trip Class: 10
- Features: Single Phase Sensitivity
- Standards: ATEX D 94/9/CE, CSA, GOST, UL
- Body Height - Relay: 3.62 in
- Body Depth - Relay: 2.75 in
- Overall Height - Relay: 3.62 in
- For Use With: LC1D09 thru LC1D32 Contactor
- Body Width - Relay: 1.77 in
- Starter Type: IEC
- Country of Origin (subject to change): France
Description
Overload Relay, Use With - Contactors and Starters Mfr. Series LC1D09 to LC1D32 Contactors, Overload Relay Current Range 5.5 to 8.0A, Trip Class - Overload 10, Number of Poles 3, Reset Type - Relay Manual
Reviews of Schneider Electric #LRD12
Explore more
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 4A Iec LR3D08
- SCHNEIDER ELECTRIC 1218A Class 10 Olr W/ Everlink Power Ter LRD318
- SCHNEIDER ELECTRIC Motor Manager, ProfibusDP, 240VAC, 1.35-27A LTMR27PFM
- SCHNEIDER ELECTRIC Ovrload Relay, 16 to 24A, 3P, Class 10,690V LRD22
- SCHNEIDER ELECTRIC Relay, Easy TeSys, 7.0 to 10.0 A DPER14
- SCHNEIDER ELECTRIC Ovrload Relay, 30 to 40A, Class 20, 3P, 600V LRD340L
- SCHNEIDER ELECTRIC Motor Manager, Modbus, 24VDC, 5-100A LTMR100MBD
- SCHNEIDER ELECTRIC Overload Relay, 0.16 to 0.25A, 3P, Class 10 LRD02
- FANOX 3-Phase Pump Protection Panel with Soft Starter CBS-15/P, 15hp, 400V CBS-15/P 12328P-400
- Schneider Electric Overload Relays