This item is Discontinued.

Schneider Electric PB-Spring Rtn, white-NONC-BLACK D XB7NA15343

PB-Spring Rtn, white-NONC-BLACK D (Discontinued)

  • Mfr # XB7NA15343
  • Zoro # G000905562
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XB7NA15343
Zoro #
G000905562
UPC #
-
Country of Origin
Indonesia

Dimensions

Mounting Diameter
0.87 in (22 mm)

Details

Item
PB - Spring Rtn,white - NO+NC - BLACK D
Standards
EN/IEC 60947-1; UL 508; CSA C22.2 No 14; JIS C8201-5-1; EN/IEC 60947-5-1; JIS C8201-1
Mechanical Durability
1000000 cycles
Fixing Mode
Fixing nut beneath head 17.70 to 21.24 lbf.in (2 to 2.4 N.m)
Positive Opening
With NC contact EN/IEC 60947-5-1 appendix K
Rated Operational Current
0.1 A 250 V, DC-13, R300 EN/IEC 60947-5-1; 0.22 A 125 V, DC-13, R300 EN/IEC 60947-5-1; 0.3 A 240 V, AC-14, D300 EN/IEC 60947-5-1; 0.6 A 120 V, AC-14, D300 EN/IEC 60947-5-1
Contact Type and Composition
1 NO + 1 NC
Protective Treatment
TH
Ambient Air Temperature For Operation
-13 to 158°F (-25 to 70°C)
Shape Of Signaling Unit Head
Round
Tightening Torque
7.08 to 10.62 lbf.in (0.8 to 1.2 N.m) EN 60947-1
Overvoltage Category
Class II IEC 61140
Electrical Durability
1000000 cycles, DC-13, 0.3 A 24 V 216000 cyc/mn 0.5 EN/IEC 60947-5-1 appendix C; 1000000 cycles, AC-15, 0.03 A 230 V 216000 cyc/mn 0.5 EN/IEC 60947-5-1 appendix C; 1000000 cycles, AC-15, 0.09 A 240 V 108000 cyc/mn 0.5 EN/IEC 60947-5-1 appendix C
Contact Operation
Slow-break
Vibration Resistance
5 gn 2 to 500 Hz)IEC 60068-2-6
Operator Profile
White flush, down arrow black)
IP Degree Of Protection
IP20 IEC 60529 rear face; IP65 IEC 60529 front face)
Short-Circuit Protection
4 A cartridge fuse gG EN/IEC 60947-5-1
Ambient Air Temperature For Storage
-40 to 158°F (-40 to 70°C)
Shape Of Screw Head
Cross JIS No 1; Cross Philips no 1; Cross pozidriv No 1; Slotted flat 4 mm; Slotted flat 5.5 mm
Electrical Reliability
Less than or Equal to 10exp(-6) 17 V, 5 mA EN/IEC 60947-5-4
Device Presentation
Monolithic product
Device Mounting
Fixing hole 0.89 in (22.5 mm) 22.3 +0.4/0 EN/IEC 60947-1
Product Certifications
GOST; CCC
Connections - Terminals
Screw clamp terminals, Less than or Equal to 2 x 1.5 mm² with cable end EN/IEC 60947-1; Screw clamp terminals, 1 x 0.34 to 2 x 2.5 mm² without cable end EN/IEC 60947-1
Type Of Operator
spring return
Rated Impulse Withstand Voltage
4 kV EN/IEC 60947-1
Rated Insulation Voltage
250 V 3)EN/IEC 60947-1
Shock Resistance
50 gn 11 ms) half sine wave acceleration IEC 60068-2-27; 30 gn 18 ms) half sine wave acceleration IEC 60068-2-27
Product Or Component Type
Push-button
Fixing Center
Greater than or Equal to 30 x 40 mm support panel) metal 0.04 to 0.24 in (1 to 6 mm); Greater than or Equal to 30 x 40 mm support panel) plastic 0.08 to 0.24 in (2 to 6 mm)
NEMA Degree Of Protection
NEMA 12 UL 50 E; NEMA 3 UL 50 E
Terminals Description ISO n°1
(21-22)NC; (13-14)NO

Description

PB - Spring Rtn,white - NO+NC - BLACK D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.