Photoelectric Sensor, Cylinder, Thru-Beam

TELEMECANIQUE SENSORS| Zoro #: G1743883| Mfr #: XUB0AKSNL2T

$50.37 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1743883 Mfr #: XUB0AKSNL2T
Features: Transmitter, Reverse Polarity Protection, Overload and Short-Circuit ProtectionStandards: UL Listed, CSA Certified, CE Approval, RoHS Approval
Max. Sensing Distance: 20mSensing Method: Through Beam Transmitter
Electrical Connection: 2m cableCircuit Type: Transmitter
Operating Frequency: 250 HzIP Rating: 65, 67
Shape: CylindricalLight Source: Infrared LED
Operation Mode: Light OnPower Requirement: 12 to 24VDC
NEMA Rating: Not RatedResponse Time: 2.0 msec
Body Material: PBTDiameter: 18mm
Width: 3.00"Footnotes: Indoor Use
Operating Temp. Range: -25 Degrees to 55 Degrees CLength: 1.80"
Country of Origin (subject to change): Indonesia

Product Description

Photoelectric Sensor, Shape Cylindrical, Sensing Method Through Beam Transmitter, Operation Mode Light On, Diameter 18mm, Power Requirement 12 to 24VDC, Circuit Type Transmitter, Electrical Connection 2m Cable, Max. Sensing Distance 20m, Length 1.80 In., Response Time 2.0 msec, Operating Frequency 250 Hz, Width 3.00 In., NEMA Rating Not Rated, IP Rating 65, 67, Body Material PBT, Light Source Infrared LED, Features Transmitter, Reverse Polarity Protection, Overload and Short-Circuit Protection

Product Reviews

Save 15%. Sign up for Z-mail.