Photoelectric Sensor, Rectangular, Diffuse

SCHNEIDER ELECTRIC| Zoro #: G1154097| Mfr #: XUC8AKSNL2

$103.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1154097 Mfr #: XUC8AKSNL2
Item: Photoelectric SensorLight Source: Infrared LED
Standards: UL Listed, CSA Certified, CE Approval, RoHS ApprovalFeatures: Reverse Polarity, Overload and Short Circuit Protection
Operating Frequency: 500 HzIP Rating: 67
Power Requirement: 12 to 24VDCResponse Time: 1.0 msec
Operating Temp. Range: -25 Degrees to 55 Degrees CWidth: 45.00mm
Shape: RectangularLength: 99.00mm
Max. Sensing Distance: 1200mmOperation Mode: Selectable Light On/Dark On
Sensing Method: DiffuseNEMA Rating: 3, 4, 4X, 6, 6P, 12, 13
Depth: 44.00mmElectrical Connection: 2m Cable
Circuit Type: NPN/PNPMax. Load Current: 100mA
Body Material: PolycarbonateCountry of Origin (subject to change): France

Product Description

Photoelectric Sensor, Shape Rectangular, Sensing Method Diffuse, Operation Mode Selectable Light On/Dark On, Power Requirement 12 to 24VDC, Circuit Type NPN/PNP, Electrical Connection 2m Cable, Max. Sensing Distance 1200mm, Length 99.00mm, Max. Load Current 100mA, Response Time 1.0 msec, Operating Frequency 500 Hz, Width 45.00mm, Depth 44.00mm, NEMA Rating 3, 4, 4X, 6, 6P, 12, 13, IP Rating 67, Body Material Polycarbonate, Light Source Infrared LED

Product Reviews

Save 15%. Sign up for Z-mail.