Photoelectric Sensor, Rectangular, Diffuse

TELEMECANIQUE SENSORS| Zoro #: G2423495| Mfr #: XULA700115

$113.59 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2423495 Mfr #: XULA700115
Features: PMMA LensStandards: CE Approval
Max. Sensing Distance: 1200mmShape: Rectangular
Sensing Method: DiffuseOperation Mode: Light On
Electrical Connection: 2m cableNEMA Rating: IP67
Max. Load Current: 200mABody Material: ABS/Polycarbonate
Operating Frequency: 20 HzWidth: 35.00mm
IP Rating: 65, 651Length: 70.00mm
Light Source: Infrared LEDItem: Photoelectric Sensor
Power Requirement: 24 to 240VAC/DCResponse Time: 20.0 msec
Depth: 18.00mmCircuit Type: Solid State Relay NC
Operating Temp. Range: -25 Degrees to 60 Degrees CCountry of Origin (subject to change): France

Product Description

Photoelectric Sensor, Shape Rectangular, Sensing Method Diffuse, Operation Mode Light On, Power Requirement 24 to 240VAC/DC, Circuit Type Solid State Relay NC, Electrical Connection 2m Cable, Max. Sensing Distance 1200mm, Length 70.00mm, Max. Load Current 200mA, Response Time 20.0 msec, Operating Frequency 20 Hz, Width 35.00mm, Depth 18.00mm, NEMA Rating IP67, IP Rating 65, 651, Body Material ABS/Polycarbonate, Light Source Infrared LED, Features PMMA Lens

Product Reviews