HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Pilot Light, 30mm, Chrome, Yellow, 120VAC

SCHNEIDER ELECTRIC| Zoro #: G0671273| Mfr #: 9001KP1Y9

$128.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: Yellow
Basic Material: Metal
Lamp Voltage: 6VAC/DC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0671273 Mfr #: 9001KP1Y9
Color: YellowBasic Material: Metal
Lamp Voltage: 6VAC/DCLamp Module Type: Transformer
Terminal Connection: Pressure PlateVoltage: 120VAC
Lens Type: DomedLens Material: Plastic
Replacement Lamps: 4VCW2Standards: UL E78403 CCN NKCR - CSA LR24590 Class 3211-03
Shape: RoundLamp Type: incandescent
Item: Pilot Light CompleteIP Rating: 66
Body Material: Chrome Plated Zinc Die CastSize: 30mm
NEMA Rating: 1, 2, 3, 3R, 4, 6, 12, 13Country of Origin (subject to change): Mexico

Description

Pilot Light Complete, Voltage 120VAC, Color Yellow, Lamp Type Incandescent, Shape Round, Terminal Connection Pressure Plate, Lens Material Plastic, 30mm, Lamp Module Type Transformer, Basic Material Metal, Lens Type Domed, Lamp Voltage 6VAC/DC, Replacement Lamps 4VCW2, Body Material Chrome Plated Zinc Die Cast, NEMA Rating 1, 2, 3, 3R, 4, 6, 12, 13, IP Rating 66, Standards UL E78403 CCN NKCR - CSA LR24590 Class 3211-03

Reviews