Pilot Light Complete, Blue, LED

SCHNEIDER ELECTRIC |Zoro #: G1750971|Mfr #: 9001SKP35LLL9

$134.99 /ea

This item ships free. DetailsStandard ground shipping

Zoro Customers Also Bought

Technical Specifications

Zoro #: G1750971 Mfr #: 9001SKP35LLL9
Shape: RoundSize: 30mm
Terminal Connection: Pressure PlateItem: Pilot Light Complete
Includes: Light Module and LED LampStandards: UL, CSA, CE
Color: BlueVoltage: 24VAC/DC
Terminal Connection: Pressure PlateReplacement Lamps: N/A
NEMA Rating: 1, 2, 3, 3R, 4, 4X, 6, 12, 13Lamp Module Type: Full Voltage
Body Material: PlasticBasic Material: Plastic
IP Rating: 66Lamp Voltage: 24VAC/DC
Lens Type: DomedLens Material: Plastic
Lamp Type: LEDCountry of Origin (subject to change): Mexico

Product Description

Pilot Light Complete, Voltage 24VAC/DC, Color Blue, Lamp Type LED, Shape Round, Terminal Connection Pressure Plate, Lens Material Plastic, 30mm, Lamp Module Type Full Voltage, Basic Material Plastic, Lens Type Domed, Lamp Voltage 24VAC/DC, Replacement Lamps N/A, Body Material Plastic, NEMA Rating 1, 2, 3, 3R, 4, 4X, 6, 12, 13, IP Rating 66, Includes Light Module and LED Lamp, Standards UL, CSA, CE

Product Reviews

Save 15% when you sign up for Z-mail.