Pilot Light Complete, Green, LED

SCHNEIDER ELECTRIC| Zoro #: G2125934| Mfr #: 9001SKP32LGG9

$157.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 12VAC/DC
Replacement Lamps: N/A
Includes: Light Module and LED Lamp
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2125934 Mfr #: 9001SKP32LGG9
Voltage: 12VAC/DCReplacement Lamps: N/A
Includes: Light Module and LED LampBody Material: plastic
IP Rating: 66NEMA Rating: 3, 3R, 4, 4X, 6, 13
Shape: RoundBasic Material: Plastic
Lamp Voltage: 12VAC/DCTerminal Connection: Pressure Plate
Lens Material: PlasticItem: Pilot Light Complete
Size: 30mmLamp Type: Led
Lamp Module Type: Full VoltageColor: Green
Lens Type: DomedStandards: UL, CSA, CE
Country of Origin (subject to change): Mexico

Description

Pilot Light Complete, Voltage 12VAC/DC, Color Green, Lamp Type LED, Shape Round, Terminal Connection Pressure Plate, Lens Material Plastic, 30mm, Lamp Module Type Full Voltage, Basic Material Plastic, Lens Type Domed, Lamp Voltage 12VAC/DC, Replacement Lamps N/A, Body Material Plastic, NEMA Rating 3, 3R, 4, 4X, 6, 13, IP Rating 66, Includes Light Module and LED Lamp, Standards UL, CSA, CE

Reviews