Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

Pilot Light Head, Universal, LED

SCHNEIDER ELECTRIC | Zoro #: G0938962 | Mfr #: ZB6CV9

$ 8.79 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
  • Details:
  • Standards: UL E42259 CCN NKCR - CSA LR24590 Class 3211-03 - CE Marked
  • Lens Type: Smooth
  • Size: 16mm
  • View Full Product Details
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0938962 Mfr #: ZB6CV9
Standards: UL E42259 CCN NKCR - CSA LR24590 Class 3211-03 - CE Marked Lens Type: Smooth
Size: 16mm NEMA Rating: 4, 4X, 13
Color: Universal Item: Pilot Light Head
IP Rating: 65 Material: Plastic
Country of Origin (subject to change): Spain

Description

Pilot Light Head, Size 16mm, Color Universal, Shape Square, Lens Type Smooth, Basic Material Plastic, NEMA Rating 4, 4X, 13, Lamp Type Incandescent, LED, Neon, Lens Material Plastic, Body Material Plastic, Suggested Lamp Type Mfr. Series ZB6E Lamp Modules, IP Rating 65, Includes Multiple Color Caps, White, Green, Red, Yellow, Blue and Black, Standards UL E42259 CCN NKCR - CSA LR24590 Class 3211-03 - CE Marked

Reviews