Pilot Light Lens, 25mm, Red, Glass

SCHNEIDER ELECTRIC| Zoro #: G2234592| Mfr #: 9001R6

$6.53 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: UL 508, CSA C22.2, CE
Item: Pilot Light Lens
Lens Type: Dome
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2234592 Mfr #: 9001R6
Standards: UL 508, CSA C22.2, CEItem: Pilot Light Lens
Lens Type: DomeMaterial: glass
IP Rating: 66NEMA Rating: 1, 2, 3, 3R, 4, 4X, 12, 13
Size: 25mmFor Use With: Schneider KP and KT Series
Color: RedCountry of Origin (subject to change): Mexico

Description

Pilot Light Lens, Red, For Use With Schneider KP and KT Series, Material Glass, Lens Type Dome, Size 25mm, NEMA Rating 1, 2, 3, 3R, 4, 4X, 12, 13, IP Rating 66, Standards UL 508, CSA C22.2, CE

Reviews