Pilot Light Lens, 30mm, Blue, Glass

SCHNEIDER ELECTRIC| Zoro #: G1584055| Mfr #: 9001L6

$8.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Pilot Light Lens
NEMA Rating: 1, 2, 3, 3R, 4, 4X, 12, 13
Size: 30mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1584055 Mfr #: 9001L6
Item: Pilot Light LensNEMA Rating: 1, 2, 3, 3R, 4, 4X, 12, 13
Size: 30mmColor: Blue
IP Rating: 66For Use With: Schneider KP and KT Series
Material: glassLens Type: Dome
Standards: UL 508, CSA C22.2, CECountry of Origin (subject to change): Mexico

Description

Pilot Light Lens, Blue, For Use With Schneider KP and KT Series, Material Glass, Lens Type Dome, Size 30mm, NEMA Rating 1, 2, 3, 3R, 4, 4X, 12, 13, IP Rating 66, Standards UL 508, CSA C22.2, CE

Reviews