KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pilot Light Lens, 30mm, Clear, Plastic

SCHNEIDER ELECTRIC| Zoro #: G0364095| Mfr #: 9001C31

$8.89 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Pilot Light Lens
NEMA Rating: 1, 2, 3, 3R, 4, 4X, 12, 13
Size: 30mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0364095 Mfr #: 9001C31
Item: Pilot Light LensNEMA Rating: 1, 2, 3, 3R, 4, 4X, 12, 13
Size: 30mmColor: clear
IP Rating: 66For Use With: Schneider KP, KT, SKT and SKP Series
Material: PlasticLens Type: Fresnel
Standards: UL 508, CSA C22.2, CECountry of Origin (subject to change): Mexico

Description

Pilot Light Lens, Clear, For Use With Schneider KP, KT, SKT and SKP Series, Material Plastic, Lens Type Fresnel, Size 30mm, NEMA Rating 1, 2, 3, 3R, 4, 4X, 12, 13, IP Rating 66, Standards UL 508, CSA C22.2, CE

Reviews