JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Pilot Light, No Lens, Incandescent

SCHNEIDER ELECTRIC| Zoro #: G1295287| Mfr #: 9001KP31

$96.09 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1295287 Mfr #: 9001KP31
Size: 30mmStandards: UL E42259 CCN NKCR - CSA LR24590 Class 3211-03 - CE Marked
NEMA Rating: 1, 2, 3, 3R, 4, 6, 12, 13Basic Material: Metal
Lamp Type: IncandescentIP Rating: 66
Body Material: Chrome Plated Zinc Die CastLamp Voltage: 6VAC/DC
Item: Pilot Light Without LensVoltage: 6VAC/DC
Terminal Connection: Pressure PlateShape: ROUND
Replacement Lamps: 4VCW2Lamp Module Type: Full Voltage
Country of Origin (subject to change): Mexico

Product Description

Pilot Light Without Lens, Voltage 6VAC/DC, Lamp Type Incandescent, Shape Round, Terminal Connection Pressure Plate, 30mm, Lamp Module Type Full Voltage, Basic Material Metal, Lamp Voltage 6VAC/DC, Replacement Lamps G3222091, Body Material Chrome Plated Zinc Die Cast, NEMA Rating 1, 2, 3, 3R, 4, 6, 12, 13, IP Rating 66, Standards UL E42259 CCN NKCR - CSA LR24590 Class 3211-03 - CE Marked

Product Reviews

Save 15%. Sign up for Z-mail.