KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pilot Light, No Lens, Incandescent

SCHNEIDER ELECTRIC| Zoro #: G1717037| Mfr #: 9001KP32

$96.09 /ea

This item ships free. Details.Standard ground shipping.
Details:
Lamp Voltage: 12VAC/DC
Replacement Lamps: 4VCW3
Body Material: Chrome Plated Zinc Die Cast
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1717037 Mfr #: 9001KP32
Lamp Voltage: 12VAC/DCReplacement Lamps: 4VCW3
Body Material: Chrome Plated Zinc Die CastIP Rating: 66
NEMA Rating: 1, 2, 3, 3R, 4, 6, 12, 13Shape: Round
Basic Material: MetalVoltage: 12VAC/DC
Terminal Connection: Pressure PlateItem: Pilot Light Without Lens
Size: 30mmLamp Type: incandescent
Lamp Module Type: Full VoltageStandards: UL E42259 CCN NKCR - CSA LR24590 Class 3211-03 - CE Marked
Country of Origin (subject to change): Mexico

Description

Pilot Light Without Lens, Voltage 12VAC/DC, Lamp Type Incandescent, Shape Round, Terminal Connection Pressure Plate, 30mm, Lamp Module Type Full Voltage, Basic Material Metal, Lamp Voltage 12VAC/DC, Replacement Lamps 4VCW3, Body Material Chrome Plated Zinc Die Cast, NEMA Rating 1, 2, 3, 3R, 4, 6, 12, 13, IP Rating 66, Standards UL E42259 CCN NKCR - CSA LR24590 Class 3211-03 - CE Marked

Reviews